Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 381, 12, 12.395, PK5
Mfr # U38869.018.1200
Zoro # G2506150
product price: $18.69
/pk 5, $3.74/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 381
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.018.1200
- Zoro # G2506150
- UPC # 190735493526
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 in |
Actual Inside Dia. | 11.975 in |
Nominal Outside Dia. | 12 3/8 in |
Actual Outside Dia. | 12.395 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 381 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 in, Nominal Width 3/16 in, Actual Inside Dia. 11.975 in, Actual Width 0.21 in, Dash Number 381, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 12 3/8 in, Actual Outside Dia. 12.395 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge RC17413125.BX (30648)
- PRIME-LINE BiFold TopPiv DR Guide (N 6937)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Oil Rubbed Bronze (BTC20U10B)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0055)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38801.006.0050)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1CVA1)
- ZORO SELECT O-Ring, EPDM, Dash 331, 2-1/4, 2.645, PK50 (U38869.018.0225)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 64mm ID, PK10 (ZUSAH3X64)
- STERLING SEAL & SUPPLY 246 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A246X125)
- Zoro Select Individual & Bulk O-Rings