Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 38, 2-5/8, 2.754, PK10
Mfr # U38869.006.0262
Zoro # G2507946
original price:
$2.39
25% off
new price: $1.79
/pk 10, $0.18/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 038
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.006.0262
- Zoro # G2507946
- UPC # 190735491737
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.614 in |
Nominal Outside Dia. | 2 3/4 in |
Actual Outside Dia. | 2.754 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 038 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.614 in, Actual Width 0.07 in, Dash Number 038, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.754 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Stainless steel over head door Friction Concealed Mount Heavy Duty 36” - 39-15/16” (ABH-1033-36-US32D)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, M8 Thread (96102)
- MSI Gold Rush Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0075-SAM)
- ZORO SELECT O-Ring, Dash 008, PTFE, 0.07 In., PK50 (1RFZ5)
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38805.012.0137)
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.52, PK10 (U38805.018.0112)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- Zoro Select Individual & Bulk O-Rings