Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5
Mfr # U38869.018.0525
Zoro # G2506336
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 355
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.018.0525
- Zoro # G2506336
- UPC # 190735493342
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.225 in |
Nominal Outside Dia. | 5 5/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 5.645 in |
Details
Dash Number | 355 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 5.225 in, Actual Width 0.21 in, Dash Number 355, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 5 5/8 in, Actual Outside Dia. 5.645 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Alder contains 42 Slats (SWW84X48X0250AL)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (1766C)
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum (221AV48)
- MSI Urbano Pure 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0154)
- ZORO SELECT O-Ring, Buna N, Dash 309, 7/16, 0.832, PK10 (U38805.018.0043)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38801.006.0100)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 60mm ID, PK10 (ZUSAH5X60)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK10000 (3GCX2)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- Zoro Select Individual & Bulk O-Rings