Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5
Mfr # U38869.018.0450
Zoro # G2506397
original price:
$4.35
19% off
new price: $3.49
/pk 5, $0.70/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 349
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.018.0450
- Zoro # G2506397
- UPC # 190735493281
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.475 in |
Nominal Outside Dia. | 4 7/8 in |
Actual Outside Dia. | 4.895 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 349 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 4.475 in, Actual Width 0.21 in, Dash Number 349, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 7/8 in, Actual Outside Dia. 4.895 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter Universal House/Office Key Blank 234 S45 Single For Sargent Locks, 4PK (442340)
- STERLING SEAL & SUPPLY 351 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL351X100)
- ZORO SELECT 1 9/16 in W x 6 in H Galvanized Steel Tee Hinge (1RCV9)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- ZORO SELECT O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25 (U38869.012.0450)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- ZORO SELECT O-Ring, Dash 438, Viton, 0.27 In., PK2 (U38875.025.0625)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 22mm ID, PK50 (ZUSAH4X22)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38875.018.1500)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK25 (1RHT9)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- Zoro Select Individual & Bulk O-Rings