Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25
Mfr # U38869.018.0362
Zoro # G2506467
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 342
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.018.0362
- Zoro # G2506467
- UPC # 190735493212
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 5/8 in |
Actual Inside Dia. | 3.6 in |
Nominal Outside Dia. | 4 in |
Actual Outside Dia. | 4.02 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 342 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.6 in, Actual Width 0.21 in, Dash Number 342, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 in, Actual Outside Dia. 4.02 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline: Sliding Vice for AC Clamp - NL (KLN-RIC09587B)
- KWIKSET Home House/Office Key Blank Single (81063-009)
- M-D Garage Dr Seal Vnyl30'Wh (03822)
- KERI SYSTEMS Controller, 2 Outputs, Unfinished (NXT-2D)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJE1)
- ZORO SELECT O-Ring, Dash 908, Buna N, 0.08 In., PK25 (1CRW1)
- ZORO SELECT O-Ring, Dash 445, Viton, 0.27 In., PK2 (U38871.025.0800)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1CRY9)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- ZORO SELECT O-Ring, Buna N, 23mm OD, PK100 (1RJH5)
- Zoro Select Individual & Bulk O-Rings