Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50
Mfr # U38869.018.0237
Zoro # G2506561
product price: $25.45
/pk 50, $0.51/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 332
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.018.0237
- Zoro # G2506561
- UPC # 190735493113
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.35 in |
Nominal Outside Dia. | 2 3/4 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.77 in |
Details
Dash Number | 332 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.35 in, Actual Width 0.21 in, Dash Number 332, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.77 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- SPARCO Key Rack, 8-Tag, 10-1/2"Wx1/2"Lx2-4/5"H, Assorted (SPR02880)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-605)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 (U38883.006.0081)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38875.012.0050)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- Zoro Select Individual & Bulk O-Rings