Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 33, 2, 2.129, PK25
Mfr # U38869.006.0200
Zoro # G2507998
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 033
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.006.0200
- Zoro # G2507998
- UPC # 190735491683
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.989 in |
Nominal Outside Dia. | 2 1/8 in |
Actual Outside Dia. | 2.129 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 033 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.989 in, Actual Width 0.07 in, Dash Number 033, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.129 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Control Key, Mfr. No. 2010 (2010K-V70)
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- SECO-LARM Seco-Larm: ¼" Plate Spacer for E-941SA-1200, E-941SA-1K2PQ and E-941SA-1K2PD. (SLM-E-941S-1K2/PQ)
- KWIKSET Kwikset: Carded CP Rekey Kit (4 silver/2 brass) (KWS-83262)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- ZORO SELECT O-Ring, Dash 130, Viton, 0.1 In., PK25 (U38871.009.0162)
- ZORO SELECT Viton O-Ring, 3mm Wide 16mm ID, PK10 (ZUSAV3X16)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 260mm ID (ZUSAH5X260)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 8mm ID, PK100 (ZUSAH2X8)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJG8)
- Zoro Select Individual & Bulk O-Rings