Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 324, 1-3/8, 1.770, PK5
Mfr # U38805.018.0287
Zoro # G2509285
original price:
$3.79
10% off
new price: $3.39
/pk 5, $0.68/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 336
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0287
- Zoro # G2509285
- UPC # 190735490396
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.85 in |
Nominal Outside Dia. | 3 1/4 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.27 in |
Actual Width | 0.21 in |
Details
Dash Number | 336 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.85 in, Actual Width 0.21 in, Dash Number 336, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.27 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 332, PK5 (ZUSAVB75332)
- SCHLAGE Lock Pr Plymouth Us3Vp C (F40VPLY605)
- PROSOURCE Foot Bolt 4In Steel Zinc Plate (33083ZCB-PS)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38871.018.0250)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38805.006.0031)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- ZORO SELECT O-Ring, Dash 362, Viton, 0.21 In., PK2 (U38871.018.0625)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0350)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 326, PK10 (ZUSAHSQ70326)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- Zoro Select Individual & Bulk O-Rings