Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 32, 1-7/8, 2.004, PK25
Mfr # U38869.006.0187
Zoro # G2508007
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 032
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.006.0187
- Zoro # G2508007
- UPC # 190735491676
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.864 in |
Nominal Outside Dia. | 2 in |
Actual Outside Dia. | 2.004 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 032 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.864 in, Actual Width 0.07 in, Dash Number 032, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.004 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Canvas Hanger 12" 30 lbs. (CH-12)
- KABA ILCO Key Machine Cutter, TiN Coated Tool Steel (P-X23MC)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Chrome (1701CPSBC)
- MONROE PMP Pull Handle, Matte, 3-1/2 In. H, Matte, Threaded Holes (PH-0101)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (1RHB4)
- ZORO SELECT O-Ring, EPDM, Dash 149, 2-13/16, 3.006, PK10 (U38869.009.0281)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38801.006.0125)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0330)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38805.006.0015)
- Zoro Select Individual & Bulk O-Rings