Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 279, 13, 13.262, PK5
Mfr # U38869.012.1300
Zoro # G2506765
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 279
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.1300
- Zoro # G2506765
- UPC # 190735492918
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13 in |
Actual Inside Dia. | 12.984 in |
Nominal Outside Dia. | 13 1/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 13.262 in |
Details
Dash Number | 279 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 in, Nominal Width 1/8 in, Actual Inside Dia. 12.984 in, Actual Width 0.139 in, Dash Number 279, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 13 1/4 in, Actual Outside Dia. 13.262 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 36"H (GVPVE20X3602SF)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- PRIME-LINE 3/4 in. x 7/16 in. White, for Andersen, Screen Corner 20 Pack (PL 15758)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- ZORO SELECT O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50 (U38869.018.0237)
- ZORO SELECT Square Profile Viton O-Ring, Dash 117, PK10 (ZUSAVSQ70117)
- ZORO SELECT Viton O-Ring, 1mm Wide 8mm ID, PK50 (ZUSAV1X8)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- ZORO SELECT O-Ring, Dash 032, PTFE, 0.07 In., PK5 (1RGC9)
- Zoro Select Individual & Bulk O-Rings