Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 264, 7-1/2, 7.762, PK10
Mfr # U38869.012.0750
Zoro # G2506850
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 264
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0750
- Zoro # G2506850
- UPC # 190735492826
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 1/2 in |
Actual Inside Dia. | 7.484 in |
Nominal Outside Dia. | 7 3/4 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 7.762 in |
Details
Dash Number | 264 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 7.484 in, Actual Width 0.139 in, Dash Number 264, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 7 3/4 in, Actual Outside Dia. 7.762 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Black (FRP25U19)
- KARP Recessed Access Door For Tile, DSC-210 Recessed Lock Prime 24 x 12 (210P2412L)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- KNIPEX Control Cabinet Key Double Joint (00 11 06 V03)
- ZORO SELECT O-Ring, EPDM, Dash 41, 3, 3.129, PK10 (U38869.006.0300)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- ZORO SELECT Square Profile Viton O-Ring, Dash 014, PK25 (ZUSAVSQ70014)
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 (U38871.009.0175)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 137, PK25 (ZUSAHSQ70137)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0200)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38801.012.0087)
- Zoro Select Individual & Bulk O-Rings