Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10
Mfr # U38869.012.0675
Zoro # G2506887
original price:
$12.89
10% off
new price: $11.59
/pk 10, $1.16/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 261
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0675
- Zoro # G2506887
- UPC # 190735492796
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.734 in |
Nominal Outside Dia. | 7 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 7.012 in |
Actual Width | 0.139 in |
Details
Dash Number | 261 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 6.734 in, Actual Width 0.139 in, Dash Number 261, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 7 in, Actual Outside Dia. 7.012 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON Assortment Window Key Tags 20PK (HASZ0054)
- NATIONAL HARDWARE Silver Zinc Handrail Bracket 3.10 in. L 250 lb (N332-825)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 50 ft (ST-302-36X50)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- ZORO SELECT O-Ring, Dash 225, Viton, 0.13 In., PK10 (U38871.012.0187)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK10 (1RHL3)
- ZORO SELECT O-Ring, Dash 385, Viton, 0.21 In. (U38871.018.1600)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38805.006.0050)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- Zoro Select Individual & Bulk O-Rings