Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 26, 1-1/4, 1.379, PK50
Mfr # U38869.006.0125
Zoro # G2508068
original price:
$5.69
9% off
new price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 026
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.006.0125
- Zoro # G2508068
- UPC # 190735491614
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.239 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.379 in |
Details
Dash Number | 026 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 1.239 in, Actual Width 0.07 in, Dash Number 026, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.379 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC40 Door Closer Aluminum Finish (DC40-AL)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- DELTANA Push Plate 3-1/2" X 15" Black (PP3515U19)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK50 (M38801.016.0081)
- ZORO SELECT O-Ring, Dash 318, Viton, 0.21 In., PK10 (U38871.018.0100)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK50 (U38801.018.0200)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- Zoro Select Individual & Bulk O-Rings