Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 244, 4-1/4, 4.512, PK25
Mfr # U38869.012.0425
Zoro # G2506990
original price:
$12.29
25% off
new price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 244
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0425
- Zoro # G2506990
- UPC # 190735492680
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.234 in |
Nominal Outside Dia. | 4 1/2 in |
Actual Outside Dia. | 4.512 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 244 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 4.234 in, Actual Width 0.139 in, Dash Number 244, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.512 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- LUCKY LINE Key Tag, Clear, 10 PK (6051010)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- DELTANA Push Plate 3-1/2" X 15" Antique Brass (PP3515U5)
- ZORO SELECT O-Ring, Dash 046, EPDM, 0.07 In., PK10 (U38869.006.0425)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- ZORO SELECT O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25 (U38869.009.0143)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- ZORO SELECT O-Ring, Dash 152, Viton, 0.1 In., PK2 (U38875.009.0325)
- ZORO SELECT O-Ring, Dash 430, Buna N, 0.27 In., PK5 (U38801.025.0512)
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- Zoro Select Individual & Bulk O-Rings