Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 241, 3-7/8, 4.137, PK25
Mfr # U38869.012.0387
Zoro # G2507027
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 241
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0387
- Zoro # G2507027
- UPC # 190735492659
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 7/8 in |
Actual Inside Dia. | 3.859 in |
Nominal Outside Dia. | 4 1/8 in |
Actual Outside Dia. | 4.137 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 241 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.859 in, Actual Width 0.139 in, Dash Number 241, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 1/8 in, Actual Outside Dia. 4.137 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 18-7/8 in. (480 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720480140)
- MANMADE Twist Cherry Wooden Coat Rack (MA106150)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5307LN x 626)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK25 (U38801.012.0212)
- Zoro Select Individual & Bulk O-Rings