Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 240, 3-3/4, 4.012, PK25
Mfr # U38869.012.0375
Zoro # G2507036
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 240
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0375
- Zoro # G2507036
- UPC # 190735492642
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/4 in |
Actual Inside Dia. | 3.734 in |
Nominal Outside Dia. | 4 in |
Actual Outside Dia. | 4.012 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 240 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.734 in, Actual Width 0.139 in, Dash Number 240, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 in, Actual Outside Dia. 4.012 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Cam, Mini Q-Turn 28mm (SCE-105419)
- BAUER RV KEY, RV351 , Black, Egg Shaped, Precut (KEY-RV-351)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-18-536)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0101)
- ZORO SELECT O-Ring, Viton, Dash 311, 9/16, 0.957, PK10 (U38871.018.0056)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14.5mm ID, PK100 (ZUSAH1.5X14.5)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0123)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- Zoro Select Individual & Bulk O-Rings