Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 223, 1-5/8, 1.887, PK25
Mfr # U38869.012.0162
Zoro # G2507045
product price: $5.89
/pk 25, $0.24/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0162
- Zoro # G2507045
- UPC # 190735492635
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.609 in |
Nominal Outside Dia. | 1 7/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.887 in |
Actual Width | 0.139 in |
Details
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.609 in, Actual Width 0.139 in, Dash Number 223, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 35 1/2 x 4 Grand Harvest Island Leg in White Oak (1716WO)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- KWIKSET SmartCode 917 Touchpad Electronic Lever (917-HFL-15-SMT-CP-RCALFD)
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38801.006.0112)
- ZORO SELECT O-Ring, EPDM, Dash 113, 9/16, 0.755, PK50 (U38869.009.0056)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38805.006.0087)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- ZORO SELECT O-Ring, Viton, 46mm OD, PK10 (1RHY6)
- MACHO O-RING & SEAL 116 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 3/4in, OD: 15/16in, CS: 3/32in Pack of 200 (116-VTBW75M200)
- Zoro Select Individual & Bulk O-Rings