Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 222, 1-1/2, 1.762, PK25
Mfr # U38869.012.0150
Zoro # G2507051
product price: $6.25
/pk 25, $0.25/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 222
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0150
- Zoro # G2507051
- UPC # 190735492628
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.484 in |
Nominal Outside Dia. | 1 3/4 in |
Actual Outside Dia. | 1.762 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 222 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.484 in, Actual Width 0.139 in, Dash Number 222, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.762 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN908-ST-M16X1.5-A Threaded Plug Steel (908-ST-M16X1.5-A)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- VON DUPRIN Mortise Lock (7500 US19)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1in, Zamak, Chrome Finish, 1/2in Pintle, Bottom Hinge (656-8843-T)
- ZORO SELECT O-Ring, EPDM, Dash 128, 1-1/2, 1.693, PK25 (U38869.009.0150)
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- ZORO SELECT Square Profile Viton O-Ring, Dash 007, PK50 (ZUSAVSQ70007)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 (U38869.018.0362)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0140)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 8mm ID, PK100 (ZUSAH2X8)
- Zoro Select Individual & Bulk O-Rings