Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25
Mfr # U38869.012.0137
Zoro # G2507079
product price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0137
- Zoro # G2507079
- UPC # 190735492604
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.359 in |
Nominal Outside Dia. | 1 5/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.637 in |
Actual Width | 0.139 in |
Details
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.359 in, Actual Width 0.139 in, Dash Number 220, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.637 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- PAWLING Corner Guard Bumper, Gray, 3"W X 1-5/16"H (EB-20-0-5)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-192SBZ)
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- ZORO SELECT O-Ring, Viton, 37mm OD, PK10 (1RHW6)
- ZORO SELECT O-Ring, Dash 117, Buna N, 0.1 In., PK50 (U38805.009.0081)
- ZORO SELECT Brown Viton O-Ring, Dash 231, PK10 (ZUSAVB75231)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- ZORO SELECT O-Ring, Dash 037, Viton, 0.07 In., PK10 (U38871.006.0250)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- ZORO SELECT O-Ring, Buna N, Dash 109, 5/16, 0.505, PK50 (U38801.009.0031)
- Zoro Select Individual & Bulk O-Rings