Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25
Mfr # U38869.012.0131
Zoro # G2507088
product price: $4.75
/pk 25, $0.19/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 219
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0131
- Zoro # G2507088
- UPC # 190735492598
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.296 in |
Nominal Outside Dia. | 1 9/16 in |
Actual Outside Dia. | 1.574 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 219 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.296 in, Actual Width 0.139 in, Dash Number 219, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.574 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-MKKD-19)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411DKB-72)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/100B-KD)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804-017)
- ZORO SELECT O-Ring, Dash 138, Viton, 0.1 In., PK10 (U38871.009.0212)
- ZORO SELECT O-Ring, Dash 112, Neoprene, 0.1 In., PK100 (1BUV2)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 140mm ID, PK5 (ZUSAH4X140)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- ZORO SELECT Brown Viton O-Ring, Dash 334, PK5 (ZUSAVB75334)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- Zoro Select Individual & Bulk O-Rings