Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 213, 15/16, 1.199, PK25
Mfr # U38869.012.0093
Zoro # G2507149
original price:
$3.49
5% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.012.0093
- Zoro # G2507149
- UPC # 190735492536
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.921 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.199 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.921 in, Actual Width 0.139 in, Dash Number 213, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27MSTK626)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 028, PK10 (ZUSAV60028)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0140)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK25 (U38801.012.0337)
- ZORO SELECT O-Ring, Dash 265, Viton, 0.13 In., PK2 (U38871.012.0775)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38875.012.0250)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- ZORO SELECT O-Ring, Dash 114, Viton ETP, 0.1 In., PK2 (3CRU5)
- Zoro Select Individual & Bulk O-Rings