Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 210, 3/4, 1.012, PK25
Mfr # U38869.012.0075
Zoro # G2507176
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.012.0075
- Zoro # G2507176
- UPC # 190735492505
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.734 in |
Nominal Outside Dia. | 1 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.012 in |
Nominal Width | 1/8 in |
Details
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.734 in, Actual Width 0.139 in, Dash Number 210, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- HICKORY HARDWARE Knob 1-3/4 Inch X 1-1/8 Inch (P3600-BNV)
- DORMAKABA DormaKaba Software and Accessories (R20470)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJG6)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38801.006.0050)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (1CTB3)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38805.006.0300)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- Zoro Select Individual & Bulk O-Rings