Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25
Mfr # U38869.012.0043
Zoro # G2507228
product price: $2.35
/pk 25, $0.09/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 205
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0043
- Zoro # G2507228
- UPC # 190735492451
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.421 in |
Nominal Outside Dia. | 11/16 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.699 in |
Actual Width | 0.139 in |
Details
Dash Number | 205 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.421 in, Actual Width 0.139 in, Dash Number 205, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.699 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Lever Support Spring (S6175)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- MASTER MAGNETICS ALNICO BUTTON MAGNET 1"" (07260)
- ZORO SELECT Double Door Weatherstrip, 7 Ft L (1VZR8)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38875.012.0275)
- ZORO SELECT O-Ring, Dash 244, Buna N, 0.13 In., PK5 (1RHK1)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 133, PK25 (ZUSAHSQ70133)
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- ZORO SELECT O-Ring, EPDM, Dash 381, 12, 12.395, PK5 (U38869.018.1200)
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- Zoro Select Individual & Bulk O-Rings