Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 204, 3/8, 0.637, PK25
Mfr # U38869.012.0037
Zoro # G2507237
product price: $2.35
/pk 25, $0.09/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 204
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0037
- Zoro # G2507237
- UPC # 190735492444
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.359 in |
Nominal Outside Dia. | 5/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.637 in |
Details
Dash Number | 204 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.359 in, Actual Width 0.139 in, Dash Number 204, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.637 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Large Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24OTS)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38805.006.0068)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- ZORO SELECT O-Ring, Dash 226, Buna N, 0.13 In., PK25 (1RHH9)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK25 (1CUY4)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- ZORO SELECT SoFt Silicone O-Ring, Dash 123, PK25 (ZUSAS50FDA123)
- STERLING SEAL & SUPPLY 114 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL114X250)
- Zoro Select Individual & Bulk O-Rings