Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 203, 5/16, 0.574, PK25
Mfr # U38869.012.0031
Zoro # G2507246
product price: $2.25
/pk 25, $0.09/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 203
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0031
- Zoro # G2507246
- UPC # 190735492437
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.296 in |
Nominal Outside Dia. | 9/16 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.574 in |
Details
Dash Number | 203 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.296 in, Actual Width 0.139 in, Dash Number 203, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.574 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 2 In. Doors (EL32)
- VESTIL Rubber Cornerguard, 1-1/16" Thick, PK12 (CB-3)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 (U38801.018.0137)
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 14mm ID, PK25 (ZUSAVB75M1X14)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38871.009.0050)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- ZORO SELECT O-Ring, Dash 333, Neoprene, 0.21 In., PK25 (1BVL9)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 31mm ID, PK50 (ZUSAH2X31)
- Zoro Select Individual & Bulk O-Rings