Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 2, 3/64, 0.142, PK100
Mfr # U38869.004.0004
Zoro # G2508165
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 002
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.004.0004
- Zoro # G2508165
- UPC # 190735491515
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/64 in |
Actual Inside Dia. | 0.042 in |
Nominal Outside Dia. | 9/64 in |
Actual Outside Dia. | 0.142 in |
Actual Width | 0.05 in |
Nominal Width | 3/64 in |
Details
Dash Number | 002 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/64 in, Nominal Width 3/64 in, Actual Inside Dia. 0.042 in, Actual Width 0.05 in, Dash Number 002, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 9/64 in, Actual Outside Dia. 0.142 in, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3068pri8405)
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK25 (1RGT6)
- ZORO SELECT O-Ring, Buna N, Dash 447, 9, 9.525, PK2 (U38805.025.0900)
- ZORO SELECT O-Ring, Viton, 4mm OD, PK25 (1RHL9)
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38801.012.0050)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- Zoro Select Individual & Bulk O-Rings