Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10
Mfr # U38869.009.0350
Zoro # G2507438
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 153
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0350
- Zoro # G2507438
- UPC # 190735492246
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.487 in |
Nominal Outside Dia. | 3 11/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 3.693 in |
Details
Dash Number | 153 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 3.487 in, Actual Width 0.103 in, Dash Number 153, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3 11/16 in, Actual Outside Dia. 3.693 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=5/16-18 L=18, Steel, Comp: Ball Steel (K0325.2A3)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65L)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1CRZ3)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK25 (1CRV4)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38871.009.0193)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0053)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38875.025.1000)
- TOMPKINS Hydraulic Fitting-Flange12 FLANGE O-RING VITON -214 (75DF-12-VITON)
- Zoro Select Individual & Bulk O-Rings