Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 141, 2-5/16, 2.506, PK10
Mfr # U38869.009.0231
Zoro # G2507550
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 141
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.009.0231
- Zoro # G2507550
- UPC # 190735492123
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/16 in |
Actual Inside Dia. | 2.3 in |
Nominal Outside Dia. | 2 1/2 in |
Actual Outside Dia. | 2.506 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 141 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.3 in, Actual Width 0.103 in, Dash Number 141, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.506 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Bronze Shackle, 7/8 in W (41B770L)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL350/25B-KD)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Knurled Grip in Nickel (LV100 NI GRIP-KN NI)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- ZORO SELECT O-Ring, Dash 903, Buna N, 0.06 In., PK100 (1WHJ8)
- ZORO SELECT O-Ring, Dash 223, Buna N, 0.13 In., PK25 (1RHH6)
- ZORO SELECT O-Ring, Dash 050, Buna N, 0.07 In., PK10 (1KEX7)
- DANCO 1.88 in. D X 1.7 in. D Rubber O-Ring (35751B)
- Zoro Select Individual & Bulk O-Rings