Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10
Mfr # U38869.009.0181
Zoro # G2507639
product price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 133
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0181
- Zoro # G2507639
- UPC # 190735492048
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 13/16 in |
Actual Inside Dia. | 1.799 in |
Nominal Outside Dia. | 2 in |
Actual Outside Dia. | 2.005 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 133 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.799 in, Actual Width 0.103 in, Dash Number 133, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.005 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- LAUREY European Hinge 170 deg. Full Overlay (10300)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- ZORO SELECT O-Ring, Dash 178, Viton, 0.1 In., PK2 (U38871.009.0975)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- Zoro Select Individual & Bulk O-Rings