Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5
Mfr # U38805.018.0262
Zoro # G2509300
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 334
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.018.0262
- Zoro # G2509300
- UPC # 190735490372
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.6 in |
Nominal Outside Dia. | 3 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.02 in |
Details
Dash Number | 334 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.6 in, Actual Width 0.21 in, Dash Number 334, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.02 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- KABA Simplex 902000026D41 Mechanical Push Button 1" Deadbolt latch, 1 3/8 - 1 1/2" thick, Satin Chr (KABA-902000026D41)
- YALE Lever Lockset, Mechanical, Classroom (B-PB5408LN x 626)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38805.009.0262)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0440)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK25 (1RGT8)
- ZORO SELECT O-Ring, Silicone, 1-1/2, 1.762, PK25 (U38883.012.0150)
- ZORO SELECT Brown Viton O-Ring, Dash 113, PK50 (ZUSAVB75113)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- Zoro Select Individual & Bulk O-Rings