Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25
Mfr # U38869.009.0131
Zoro # G2507718
product price: $3.25
/pk 25, $0.13/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 125
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0131
- Zoro # G2507718
- UPC # 190735491966
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.299 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Outside Dia. | 1.505 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 125 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.299 in, Actual Width 0.103 in, Dash Number 125, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.505 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- JMA JMA:TR47 / X217 Toyota Metal Key - SMALL HEAD (JMA) (JMA-TOYO-15E)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- GILA Window Film Solution16Oz (50146301)
- ZORO SELECT O-Ring, Dash 237, EPDM, 0.13 In., PK25 (U38869.012.0337)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- ZORO SELECT O-Ring, Dash 225, PTFE, 0.13 In., PK5 (1RGK2)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK10 (1RGV1)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- Zoro Select Individual & Bulk O-Rings