Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 124, 1-1/4, 1.443, PK25
Mfr # U38869.009.0125
Zoro # G2507727
original price:
$3.65
9% off
new price: $3.29
/pk 25, $0.13/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 124
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0125
- Zoro # G2507727
- UPC # 190735491959
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.237 in |
Nominal Outside Dia. | 1 7/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.443 in |
Nominal Width | 3/32 in |
Details
Dash Number | 124 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 1.237 in, Actual Width 0.103 in, Dash Number 124, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.443 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv Gs4200 10 G-Slide Full Extension Slide Zinc 10 in. (GS4200 10)
- ZORO SELECT O-Ring, Dash 042, Viton, 0.07 In., PK10 (U38871.006.0325)
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (1000019R4XXXA)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- ZORO SELECT Brown Viton O-Ring, Dash 116, PK50 (ZUSAVB75116)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK25 (5JJX8)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 328, PK5 (ZUSAH50328)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK50 (U38801.018.0125)
- Zoro Select Individual & Bulk O-Rings