Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50
Mfr # U38869.009.0050
Zoro # G2507760
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0050
- Zoro # G2507760
- UPC # 190735491911
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.487 in |
Nominal Outside Dia. | 11/16 in |
Actual Outside Dia. | 0.693 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Quick Snap 60 lb (T7625404)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KAx2)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- DELTANA Satin Nickel Spring Hinge (DSH44U15)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0660)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- ZORO SELECT O-Ring, EPDM, Dash 447, 9, 9.525, PK2 (U38869.025.0900)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 60mm ID, PK25 (ZUSAH3.5X60)
- ZORO SELECT O-Ring, Buna N, Dash 151, 3, 3.193, PK10 (U38801.009.0300)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38801.012.0137)
- ZORO SELECT O-Ring, Silicone, Dash 18, 3/4, 0.879, PK50 (U38883.006.0075)
- Zoro Select Individual & Bulk O-Rings