Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50
Mfr # U38869.009.0018
Zoro # G2507821
product price: $2.19
/pk 50, $0.04/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 106
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0018
- Zoro # G2507821
- UPC # 190735491850
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.174 in |
Nominal Outside Dia. | 3/8 in |
Actual Outside Dia. | 0.38 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 106 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.174 in, Actual Width 0.103 in, Dash Number 106, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.38 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Satin Chrome (1011-26D-41)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- ZORO SELECT O-Ring, Dash 120, PTFE, 0.1 In., PK10 (1RGE9)
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK25 (U38801.012.0337)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (1RHB9)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- USA INDUSTRIALS Silicone O-Ring, Dash 240, PK5 (ZUSAS70FDA240)
- Zoro Select Individual & Bulk O-Rings