Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 105, 5/32, 0.349, PK50
Mfr # U38869.009.0015
Zoro # G2507830
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 105
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0015
- Zoro # G2507830
- UPC # 190735491843
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32 in |
Actual Inside Dia. | 0.143 in |
Nominal Outside Dia. | 11/32 in |
Actual Outside Dia. | 0.349 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 105 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 3/32 in, Actual Inside Dia. 0.143 in, Actual Width 0.103 in, Dash Number 105, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.349 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- NATIONAL HARDWARE T-HINGE HVY DUTY SS 10"" (N342-535)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- ZORO SELECT O-Ring, Dash 256, Buna N, 0.13 In., PK10 (U38801.012.0575)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJJ3)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0160)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0390)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- Zoro Select Individual & Bulk O-Rings