Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 1, 1/32, 0.109, PK100
Mfr # U38869.003.0003
Zoro # G2508171
product price: $4.29
/pk 100, $0.04/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 001
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.003.0003
- Zoro # G2508171
- UPC # 190735491508
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/32 in |
Actual Inside Dia. | 0.029 in |
Nominal Outside Dia. | 3/32 in |
Actual Outside Dia. | 0.109 in |
Actual Width | 0.04 in |
Nominal Width | 1/32 in |
Details
Dash Number | 001 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0.029 in, Actual Width 0.04 in, Dash Number 001, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.109 in, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK12 (17204-12ES)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ3)
- WADDELL Post Cap Copr Pyramid4X4 (230)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38875.012.0225)
- ZORO SELECT O-Ring, Silicone, Dash 463, 17, 17.505, PK2 (U38883.025.1700)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHT2)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38871.012.0425)
- X1 TOOLS R-242 Square O-Ring ID: 4, CS 1/8, OD 4 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R242x1)
- Zoro Select Individual & Bulk O-Rings