Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 932, Viton, 0.11 In., PK25
Mfr # 1WHP9
Zoro # G1075313
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 932
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHP9
- Zoro # G1075313
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 5/8 in |
Actual Inside Dia. | 2.337 in |
Nominal Outside Dia. | 5 7/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.118 in |
Actual Outside Dia. | 2.573 in |
Details
Dash Number | 932 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.337 in, Actual Width 0.118 in, Dash Number 932, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 2.573 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1 in W x 60 in H Aluminum Continuous Hinge (4PNW2)
- DON-JO Don-Jo Wrap Around Plates (20-PB-CW)
- TRIANGLE MFG CO Round 12 in. Steel Lazy Susan Ball Bearing Swivel (40.0.12C)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG02)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38875.012.0562)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- ZORO SELECT O-Ring, Buna N, Dash 028, 1-3/8, 1.504, PK50 (U38801.006.0137)
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0050)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- Zoro Select Individual & Bulk O-Rings