Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 928, Buna N, 0.11 In., PK100
Mfr # 1WHL6
Zoro # G2952582
original price:
$6.72
8% off
new price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 928
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHL6
- Zoro # G2952582
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 2.09 in |
Nominal Outside Dia. | 1 3/4 in |
Actual Outside Dia. | 2.326 in |
Actual Width | 0.118 in |
Details
Dash Number | 928 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 2.09 in, Actual Width 0.118 in, Dash Number 928, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 2.326 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 1-1/2 in. H X 7/8 in. W X 2 in. L Laminated Steel 4-Pin Cylinder Padlock Keyed Alik (5KALF#A956)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK100 (1WHK1)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK100 (1WHK3)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- Zoro Select Individual & Bulk O-Rings