Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 924, Silicone, 0.11 In., PK10
Mfr # 1WLF5
Zoro # G1108581
product price: $1.45
/pk 10, $0.15/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 924
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WLF5
- Zoro # G1108581
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 24 in |
Actual Inside Dia. | 1.72 in |
Nominal Outside Dia. | 24 3/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 1.956 in |
Actual Width | 0.118 in |
Details
Dash Number | 924 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to 450 Degrees F |
FDA Approved | Yes |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 24 in, Nominal Width 3/16 in, Actual Inside Dia. 1.72 in, Actual Width 0.118 in, Dash Number 924, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 24 3/8 in, Actual Outside Dia. 1.956 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG5)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- MSI Lucas Canitia 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0074)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- ZORO SELECT O-Ring, Dash 328, FEP, Viton Core, 0.21 In. (1WMA7)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- ZORO SELECT O-Ring, Dash 109, Buna N, 0.1 In., PK7000 (3GCY6)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38875.012.0700)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 337, PK5 (ZUSAHSQ70337)
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- Zoro Select Individual & Bulk O-Rings