Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 912, Viton, 0.11 In., PK25
Mfr # 1CRY7
Zoro # G1614557
product price: $3.39
/pk 25, $0.14/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 912
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CRY7
- Zoro # G1614557
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32 in |
Actual Inside Dia. | 0.924 in |
Nominal Outside Dia. | 11/32 in |
Nominal Width | 1/16 in |
Actual Width | 0.116 in |
Actual Outside Dia. | 1.156 in |
Details
Dash Number | 912 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.924 in, Actual Width 0.116 in, Dash Number 912, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 1.156 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Deadbolt E1020US10B (E1020US10B)
- GROCO Replacement Buna-N O-Ring (2-256)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (U38871.006.0021)
- ZORO SELECT O-Ring, Dash 107, Viton, 0.1 In., PK50 (U38871.009.0021)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38801.006.0015)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- ZORO SELECT Buna-N O-Ring, Dash 421, PK5 (ZUSAH70421)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- Zoro Select Individual & Bulk O-Rings