Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 911, Buna N, 0.11 In., PK25
Mfr # 1CRW4
Zoro # G1317556
product price: $0.71
/pk 25, $0.03/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 911
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CRW4
- Zoro # G1317556
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.863 in |
Nominal Outside Dia. | 11/16 in |
Actual Outside Dia. | 1.095 in |
Actual Width | 0.116 in |
Details
Dash Number | 911 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.863 in, Actual Width 0.116 in, Dash Number 911, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 1.095 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-22)
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- ZORO SELECT O-Ring, Dash 906, Buna N, 0.07 In., PK25 (1CRV8)
- ZORO SELECT O-Ring, Viton, 26mm OD, PK20 (1RHU1)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- ZORO SELECT FFKM O-Ring, Dash 110 (ZUSADC75110)
- Zoro Select Individual & Bulk O-Rings