Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 910, Viton, 0.09 In., PK25
Mfr # 1CRY5
Zoro # G2446613
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 910
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CRY5
- Zoro # G2446613
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19/25 in |
Actual Inside Dia. | 0.76 in |
Nominal Outside Dia. | 19/20 in |
Actual Outside Dia. | 0.95 in |
Nominal Width | 1/16 in |
Actual Width | 0.097 in |
Details
Dash Number | 910 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19/25 in, Nominal Width 1/16 in, Actual Inside Dia. 0.76 in, Actual Width 0.097 in, Dash Number 910, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 19/20 in, Actual Outside Dia. 0.95 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Dark Brown, Drawer Track Guide and Glide (2-pack) (R 7321)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (HH74722-14)
- SCHLAGE Lock Entry Flair Bb Vp (F51VFLA505)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38801.009.0037)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- ZORO SELECT O-Ring, Dash 015, Neoprene, 0.07 In., PK100 (1BUP1)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK25 (1RHK8)
- ZORO SELECT O-Ring, Buna N, 12.4mm OD, PK100 (1RJE8)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- Zoro Select Individual & Bulk O-Rings