Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 910, EPDM, 0.09 In., PK80
Mfr # 1CHU4
Zoro # G3350977
product price: $1.69
/pk 80, $0.02/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 910
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CHU4
- Zoro # G3350977
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/16 in |
Actual Inside Dia. | 0.755 in |
Nominal Outside Dia. | 1/8 in |
Actual Width | 0.097 in |
Actual Outside Dia. | 0.949 in |
Nominal Width | 1/32 in |
Details
Dash Number | 910 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to 300 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/32 in, Actual Inside Dia. 0.755 in, Actual Width 0.097 in, Dash Number 910, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/8 in, Actual Outside Dia. 0.949 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- KIPP Spring Plunger, Push Fit, D=10 L=22, Stainless Steel, Long Version, Ball: POM Plastic (K0333.410)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-125-0400)
- ZORO SELECT Brown Viton O-Ring, Dash 906, PK25 (ZUSAVB75906)
- ZORO SELECT O-Ring, Dash 003, EPDM, 0.06 In., PK100 (U38869.006.0006)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 (ZUSAHSQ70110)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38875.012.0087)
- ZORO SELECT O-Ring, Dash 212, Silicone, 0.13 In., PK25 (U38883.012.0087)
- ZORO SELECT O-Ring, EPDM, Dash 356, 5-3/8, 5.770, PK25 (U38869.018.0412)
- ZORO SELECT O-Ring, Buna N, 36mm OD, PK50 (1RJK2)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 020, PK50 (ZUSAHSQ70020)
- Zoro Select Individual & Bulk O-Rings