Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 908, Buna N, 0.08 In., PK100
Mfr # 1WHK4
Zoro # G1603454
original price:
$3.69
10% off
new price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 908
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHK4
- Zoro # G1603454
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.644 in |
Nominal Outside Dia. | 1/2 in |
Actual Outside Dia. | 0.818 in |
Actual Width | 0.087 in |
Details
Dash Number | 908 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.644 in, Actual Width 0.087 in, Dash Number 908, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.818 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Holland Gray 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-608)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Bright Brass Finish (B252J 605)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK25 (5JJV8)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (1CTC1)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0133)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 60mm ID, PK25 (ZUSAH3.5X60)
- ZORO SELECT O-Ring, Dash 442, FEP w/Sil Core, 0.27 In. (1WLP9)
- Zoro Select Individual & Bulk O-Rings