Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 907, Viton, 0.08 In., PK25
Mfr # 1WHN5
Zoro # G0262157
product price: $2.15
/pk 25, $0.09/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 907
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHN5
- Zoro # G0262157
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.53 in |
Nominal Outside Dia. | 7/16 in |
Actual Width | 0.082 in |
Actual Outside Dia. | 0.694 in |
Details
Dash Number | 907 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.53 in, Actual Width 0.082 in, Dash Number 907, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.694 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3, Load (Lbs.): 22.28 (1NAE4)
- ZORO SELECT O-Ring, EPDM, Dash 204, 3/8, 0.637, PK25 (U38869.012.0037)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1WHN1)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0320)
- ZORO SELECT O-Ring, Dash 212, PTFE, 0.13 In., PK10 (1RGH7)
- ZORO SELECT O-Ring, Dash 446, Viton, 0.27 In., PK2 (U38871.025.0850)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- Zoro Select Individual & Bulk O-Rings