Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 906, Buna N, 0.07 In., PK25
Mfr # 1CRV8
Zoro # G0748894
original price:
$0.51
5% off
new price: $0.48
/pk 25, $0.02/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 906
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CRV8
- Zoro # G0748894
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.468 in |
Nominal Outside Dia. | 3/8 in |
Actual Width | 0.078 in |
Actual Outside Dia. | 0.624 in |
Details
Dash Number | 906 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.468 in, Actual Width 0.078 in, Dash Number 906, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.624 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- YALE Deadlock (B-D262 626)
- EGEETOUCH Smart NFC Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-ACS-200020)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK25 (1CRW3)
- ZORO SELECT O-Ring, Buna N, 33mm OD, PK25 (1CUZ2)
- ZORO SELECT O-Ring, Dash 335, Viton, 0.21 In., PK5 (U38871.018.0275)
- ZORO SELECT Buna-N O-Ring, Dash 406, PK5 (ZUSAH70406)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38871.006.0012)
- Zoro Select Individual & Bulk O-Rings