Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 905, Viton, 0.07 In., PK25
Mfr # 1WHN3
Zoro # G2564624
original price:
$2.39
8% off
new price: $2.19
/pk 25, $0.09/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 905
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHN3
- Zoro # G2564624
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.414 in |
Nominal Outside Dia. | 5/16 in |
Actual Width | 0.072 in |
Actual Outside Dia. | 0.558 in |
Details
Dash Number | 905 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.414 in, Actual Width 0.072 in, Dash Number 905, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.558 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10ft. - Red Dot (03_102)
- EKENA MILLWORK 4 5/8"H x 2 7/8"P x 5 1/2"F x 94 1/2"L, (1 3/8" Repeat) Dentil Crown Moulding (MLD05X03X05DE)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1WHL9)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- ZORO SELECT O-Ring, Dash 425, Silicone, 0.27 In., PK5 (U38883.025.0450)
- ZORO SELECT O-Ring, Buna N, Dash 163, 6, 6.193, PK10 (U38801.009.0600)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 19mm ID, PK25 (ZUSAV2.5X19)
- Zoro Select Individual & Bulk O-Rings