Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 905, Viton, 0.07 In., PK25
Mfr # 1CRX9
Zoro # G0607993
product price: $1.35
/pk 25, $0.05/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 905
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CRX9
- Zoro # G0607993
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.414 in |
Nominal Outside Dia. | 5/16 in |
Actual Width | 0.072 in |
Actual Outside Dia. | 0.558 in |
Details
Dash Number | 905 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.414 in, Actual Width 0.072 in, Dash Number 905, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.558 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 60049 (60049)
- CSC SPRING COMP1-1/8X3"" BG2 (SP 9734)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- COMPONENT HARDWARE Flush Offst Hydraulc Door Closr and Hook (R55-1010)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1CRX7)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1CRX6)
- ZORO SELECT Brown Viton O-Ring, Dash 332, PK5 (ZUSAVB75332)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38875.012.0700)
- Zoro Select Individual & Bulk O-Rings