Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 905, EPDM, 0.07 In., PK90
Mfr # 1CHT8
Zoro # G1736147
product price: $1.19
/pk 90, $0.01/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 905
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CHT8
- Zoro # G1736147
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.414 in |
Nominal Outside Dia. | 5/16 in |
Actual Outside Dia. | 0.558 in |
Actual Width | 0.072 in |
Details
Dash Number | 905 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -65 Degrees to 300 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.414 in, Actual Width 0.072 in, Dash Number 905, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.558 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Calabrian-Sample (BC-958SMP)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- ZORO SELECT O-Ring, EPDM, Dash 152, 3-1/4, 3.443, PK10 (U38869.009.0325)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0070)
- ZORO SELECT Buna-N O-Ring, Dash 225, PK100 (ZUSAH70225)
- ZORO SELECT O-Ring, Dash 129, Silicone, 0.1 In., PK25 (U38883.009.0156)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- Zoro Select Individual & Bulk O-Rings