Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 905, Buna N, 0.07 In., PK100
Mfr # 1WHK1
Zoro # G1473613
product price: $1.39
/pk 100, $0.01/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 905
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHK1
- Zoro # G1473613
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.414 in |
Nominal Outside Dia. | 5/16 in |
Actual Width | 0.072 in |
Actual Outside Dia. | 0.558 in |
Details
Dash Number | 905 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.414 in, Actual Width 0.072 in, Dash Number 905, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.558 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-08-11-52)
- SOUTHCO-ALBANY DIV Slide Latch Flush Style (S A3-40-625-12)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK100 (1WHK6)
- ZORO SELECT O-Ring, Dash 928, Buna N, 0.11 In., PK100 (1WHL6)
- ZORO SELECT O-Ring, Dash 906, Buna N, 0.07 In., PK100 (1WHK2)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 109mm ID, PK2 (ZUSAH5X109)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 14 mm ID, PK10 (ZUSAQH2X14)
- Zoro Select Individual & Bulk O-Rings